
Timken Co.
SNW-44 X 7 1/2
SNW-44 Series Adapter Sleeve; 7 1/2" Shaft Size; Use w/22200K Series Roller Bearings
Item #101605058


- SNW-44 Series Adapter Sleeve
- 7 1/2" Shaft Size
- Use w/22200K Series Roller Bearings
Locking Device | W44 |
Oil Hole | w/o Oil Hole |
Bearing Series | 22200K Series |
Series | SNW-44 |
Shaft Dia. | 7.5 in |
Length | 5.901 in |
Lock Nut | N44 |
Weight | 33.0 LB |
EAN or UPC | 87796146549 |
