
Timken Co.
SNW-3128 X 5
SNW-3128 Series Adapter Sleeve; 5" Shaft Size; Use w/23100K Series Roller Bearings
Item #101605068


- SNW-3128 Series Adapter Sleeve
- 5" Shaft Size
- Use w/23100K Series Roller Bearings
Shaft Dia. | 5 in |
Series | SNW-3128 |
Locking Device | W028 |
Bearing Series | 23100K Series |
Oil Hole | w/o Oil Hole |
Lock Nut | N028 |
Length | 98.000 mm |
Weight | 8.8 LB |
EAN or UPC | 87796162112 |
