
Timken Co.
SNW-3128 X 4 15/16
SNW-3128 Series Adapter Sleeve; 4 15/16" Shaft Size; Use w/23100K Series Roller Bearings
Item #101603814


- SNW-3128 Series Adapter Sleeve
- 4 15/16" Shaft Size
- Use w/23100K Series Roller Bearings
Locking Device | W028 |
Length | 97.000 mm |
Bearing Series | 23100K Series |
Oil Hole | w/o Oil Hole |
Lock Nut | N028 |
Shaft Dia. | 4.9375 in |
Series | SNW-3128 |
Weight | 8.8 LB |
EAN or UPC | 87796161993 |
