
Timken Co.
SNW-3044 X 8
SNW-3044 Series Adapter Sleeve; 8" Shaft Size; Use w/23000K Series Roller Bearings
Item #101603739


- SNW-3044 Series Adapter Sleeve
- 8" Shaft Size
- Use w/23000K Series Roller Bearings
Lock Nut | N044 |
Oil Hole | w/o Oil Hole |
Series | SNW-3044 |
Shaft Dia. | 8 in |
Length | 126.000 mm |
Locking Device | W044 |
Bearing Series | 23000K Series |
Weight | 22.12 LB |
EAN or UPC | 87796146754 |
