Timken Co.
SNW-3038 X 7
SNW-3038 Series Adapter Sleeve; 7" Shaft Size; Use w/23000K Series Roller Bearings
Item #101654251
- SNW-3038 Series Adapter Sleeve
- 7" Shaft Size
- Use w/23000K Series Roller Bearings
| Bearing Series | 23000K Series |
| Series | SNW-3038 |
| Length | 112.000 mm |
| Lock Nut | N038 |
| Locking Device | W038 |
| Shaft Dia. | 7 in |
| Oil Hole | w/o Oil Hole |
| Weight | 16.7 LB |
| EAN or UPC | 87796146730 |
