
Timken Co.
SNW-3028 X 5
SNW-3028 Series Adapter Sleeve; 5" Shaft Size; Use w/23000K Series Roller Bearings
Item #101618225


- SNW-3028 Series Adapter Sleeve
- 5" Shaft Size
- Use w/23000K Series Roller Bearings
Bearing Series | 23000K Series |
Series | SNW-3028 |
Lock Nut | N028 |
Shaft Dia. | 5 in |
Length | 82.000 mm |
Oil Hole | w/o Oil Hole |
Locking Device | W028 |
Weight | 8.4 LB |
EAN or UPC | 87796161832 |
