Timken Co.
SNW-3026 X 4 7/16
SNW-3026 Series Adapter Sleeve; 4 7/16" Shaft Size; Use w/23000K Series Roller Bearings
Item #101594284
- SNW-3026 Series Adapter Sleeve
- 4 7/16" Shaft Size
- Use w/23000K Series Roller Bearings
| Oil Hole | w/o Oil Hole |
| Series | SNW-3026 |
| Locking Device | W026 |
| Bearing Series | 23000K Series |
| Lock Nut | N026 |
| Length | 80.000 mm |
| Shaft Dia. | 4.4375 in |
| Weight | 7.5 LB |
| EAN or UPC | 87796162174 |
