
Timken Co.
SNW-3026 X 4 1/2
SNW-3026 Series Adapter Sleeve; 4 1/2" Shaft Size; Use w/23000K Series Roller Bearings
Item #101604289


- SNW-3026 Series Adapter Sleeve
- 4 1/2" Shaft Size
- Use w/23000K Series Roller Bearings
Series | SNW-3026 |
Bearing Series | 23000K Series |
Oil Hole | w/o Oil Hole |
Lock Nut | N026 |
Shaft Dia. | 4.5 in |
Length | 80.000 mm |
Locking Device | W026 |
Weight | 7.5 LB |
EAN or UPC | 87796162273 |
