Timken Co.
SNW-3024 X 4 3/16
SNW-3024 Series Adapter Sleeve; 4 3/16" Shaft Size; Use w/23000K Series Roller Bearings
Item #101658714
- SNW-3024 Series Adapter Sleeve
- 4 3/16" Shaft Size
- Use w/23000K Series Roller Bearings
| Series | SNW-3024 |
| Lock Nut | N024 |
| Bearing Series | 23000K Series |
| Oil Hole | w/o Oil Hole |
| Locking Device | W024 |
| Shaft Dia. | 4.1875 in |
| Length | 72.000 mm |
| Weight | 6.1 LB |
| EAN or UPC | 87796146693 |
