
Timken Co.
SNW-24 X 4 1/4
SNW-24 Series Adapter Sleeve; 4 1/4" Shaft Size; Use w/22200K Series Roller Bearings
Item #101604288


- SNW-24 Series Adapter Sleeve
- 4 1/4" Shaft Size
- Use w/22200K Series Roller Bearings
Shaft Dia. | 4.25 in |
Locking Device | W24 |
Bearing Series | 22200K Series |
Oil Hole | w/o Oil Hole |
Lock Nut | AN24 |
Length | 3.466 in |
Series | SNW-24 |
Weight | 6.7 LB |
EAN or UPC | 87796155732 |
