
Timken Co.
SNW-22 X 3 11/16
SNW-22 Series Adapter Sleeve; 3 11/16" Shaft Size; Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
Item #101605454


- SNW-22 Series Adapter Sleeve
- 3 11/16" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
Oil Hole | w/o Oil Hole |
Shaft Dia. | 3.6875 in |
Series | SNW-22 |
Length | 77.000 mm |
Lock Nut | AN22 |
Locking Device | W22 |
Bearing Series | 1300K Series, 22200K Series, 1200K Series |
Weight | 5.0 LB |
EAN or UPC | 87796153783 |
