
Timken Co.
SNW-18 X 3 1/4
SNW-18 Series Adapter Sleeve; 3 1/4" Shaft Size; Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
Item #101631098


- SNW-18 Series Adapter Sleeve
- 3 1/4" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
Shaft Dia. | 3.25 in |
Locking Device | W18 |
Oil Hole | w/o Oil Hole |
Series | SNW-18 |
Lock Nut | AN18 |
Bearing Series | 1300K Series, 22200K Series, 1200K Series |
Length | 65.000 mm |
Weight | 3.0 LB |
EAN or UPC | 87796155725 |
