
Timken Co.
SNW-138 X 7
SNW-138 Series Adapter Sleeve; 7" Shaft Size; Use w/22300K & 23200K Series Roller Bearings
Item #101604560


- SNW-138 Series Adapter Sleeve
- 7" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
Series | SNW-138 |
Shaft Dia. | 7 in |
Oil Hole | w/o Oil Hole |
Lock Nut | AN38 |
Locking Device | W38 |
Bearing Series | 22300K Series, 23200K Series |
Weight | 28.0 LB |
EAN or UPC | 87796146662 |
