
Timken Co.
SNW-10 X 1 3/4
SNW-10 Series Adapter Sleeve; 1 3/4" Shaft Size; Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
Item #101604193


- SNW-10 Series Adapter Sleeve
- 1 3/4" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
Oil Hole | w/o Oil Hole |
Lock Nut | N10 |
Series | SNW-10 |
Length | 42.000 mm |
Bearing Series | 1300K Series, 22200K Series, 1200K Series |
Locking Device | W10 |
Shaft Dia. | 1.75 in |
Weight | 0.77 LB |
EAN or UPC | 87796146358 |
