
Timken Co.
SNP-3160X 10 15/16
SNP Series Adapter Sleeve; 10 15/16" Shaft Size; Use w/23100K Series Roller Bearings
Item #101603415


- SNP Series Adapter Sleeve
- 10 15/16" Shaft Size
- Use w/23100K Series Roller Bearings
Length | 208.000 mm |
Series | SNP |
Lock Nut | N060 |
Locking Device | P60 |
Shaft Dia. | 10.9375 in |
Bearing Series | 23100K Series |
Oil Hole | w/o Oil Hole |
Weight | 65.0 LB |
EAN or UPC | 87796161801 |
