
Timken Co.
SNP-3152 X 9 7/16
SNP Series Adapter Sleeve; 9 7/16" Shaft Size; Use w/23100K Series Roller Bearings
Item #101593019


- SNP Series Adapter Sleeve
- 9 7/16" Shaft Size
- Use w/23100K Series Roller Bearings
Series | SNP |
Locking Device | P52 |
Shaft Dia. | 9.4375 in |
Oil Hole | w/o Oil Hole |
Bearing Series | 23100K Series |
Lock Nut | N052 |
Length | 190.000 mm |
Weight | 39.0 LB |
EAN or UPC | 87796161900 |
