
Timken Co.
SNP-3148 X 8 1/2
SNP Series Adapter Sleeve; 8 1/2" Shaft Size; Use w/23100K Series Roller Bearings
Item #101631361


- SNP Series Adapter Sleeve
- 8 1/2" Shaft Size
- Use w/23100K Series Roller Bearings
Length | 172.000 mm |
Shaft Dia. | 8.5 in |
Bearing Series | 23100K Series |
Lock Nut | N048 |
Oil Hole | w/o Oil Hole |
Series | SNP |
Locking Device | P48 |
Weight | 36.0 LB |
EAN or UPC | 87796162341 |
