
Timken Co.
SNP-3072 X 13 7/16
SNP Series Adapter Sleeve; 13 7/16" Shaft Size; Use w/23000K Series Roller Bearings
Item #101593001


- SNP Series Adapter Sleeve
- 13 7/16" Shaft Size
- Use w/23000K Series Roller Bearings
Locking Device | P72 |
Lock Nut | N072 |
Bearing Series | 23000K Series |
Length | 188.000 mm |
Oil Hole | w/o Oil Hole |
Shaft Dia. | 13.4375 in |
Series | SNP |
Weight | 86.2 LB |
EAN or UPC | 87796033764 |
