
Timken Co.
SNP-3068 X 12 7/16
SNP Series Adapter Sleeve; 12 7/16" Shaft Size; Use w/23000K Series Roller Bearings
Item #101594268


- SNP Series Adapter Sleeve
- 12 7/16" Shaft Size
- Use w/23000K Series Roller Bearings
Oil Hole | w/o Oil Hole |
Length | 187.000 mm |
Shaft Dia. | 12.4375 in |
Locking Device | P68 |
Series | SNP |
Bearing Series | 23000K Series |
Lock Nut | N068 |
Weight | 77.8 LB |
EAN or UPC | 87796033757 |
