
Timken Co.
SNP-3064 X 11 1/2
SNP Series Adapter Sleeve; 11 1/2" Shaft Size; Use w/23000K Series Roller Bearings
Item #101604290


- SNP Series Adapter Sleeve
- 11 1/2" Shaft Size
- Use w/23000K Series Roller Bearings
Locking Device | P64 |
Oil Hole | w/o Oil Hole |
Lock Nut | N064 |
Shaft Dia. | 11.5 in |
Bearing Series | 23000K Series |
Length | 171.000 mm |
Series | SNP |
Weight | 65.7 LB |
EAN or UPC | 87796162372 |
