
Timken Co.
SNP-3060X 10 15/16
SNP Series Adapter Sleeve; 10 15/16" Shaft Size; Use w/23000K Series Roller Bearings
Item #101603799


- SNP Series Adapter Sleeve
- 10 15/16" Shaft Size
- Use w/23000K Series Roller Bearings
Bearing Series | 23000K Series |
Shaft Dia. | 10.9375 in |
Lock Nut | N060 |
Series | SNP |
Locking Device | P60 |
Length | 168.000 mm |
Oil Hole | w/o Oil Hole |
Weight | 58.9 LB |
EAN or UPC | 87796033733 |
