
Timken Co.
SNP-3060 X 11
SNP Series Adapter Sleeve; 11" Shaft Size; Use w/23000K Series Roller Bearings
Item #101618226


- SNP Series Adapter Sleeve
- 11" Shaft Size
- Use w/23000K Series Roller Bearings
Lock Nut | N060 |
Length | 168.000 mm |
Series | SNP |
Bearing Series | 23000K Series |
Oil Hole | w/o Oil Hole |
Shaft Dia. | 11 in |
Locking Device | P60 |
Weight | 58.9 LB |
EAN or UPC | 87796162280 |
