
Timken Co.
SNP-3052 X 9 7/16
SNP Series Adapter Sleeve; 9 7/16" Shaft Size; Use w/23000K Series Roller Bearings
Item #101624285


- SNP Series Adapter Sleeve
- 9 7/16" Shaft Size
- Use w/23000K Series Roller Bearings
Shaft Dia. | 9.4375 in |
Oil Hole | w/o Oil Hole |
Series | SNP |
Lock Nut | N052 |
Locking Device | P52 |
Bearing Series | 23000K Series |
Length | 145.000 mm |
Weight | 41.1 LB |
EAN or UPC | 87796033719 |
