
Timken Co.
SNP-3048 X 8 7/16
SNP Series Adapter Sleeve; 8 7/16" Shaft Size; Use w/23000K Series Roller Bearings
Item #101593189


- SNP Series Adapter Sleeve
- 8 7/16" Shaft Size
- Use w/23000K Series Roller Bearings
Bearing Series | 23000K Series |
Length | 133.000 mm |
Series | SNP |
Oil Hole | w/o Oil Hole |
Shaft Dia. | 8.4375 in |
Locking Device | P48 |
Lock Nut | N048 |
Weight | 32.2 LB |
EAN or UPC | 87796033702 |
