Timken Co.
SNP-3048 X 8 1/2
SNP Series Adapter Sleeve; 8 1/2" Shaft Size; Use w/23000K Series Roller Bearings
Item #101638003
- SNP Series Adapter Sleeve
- 8 1/2" Shaft Size
- Use w/23000K Series Roller Bearings
| Bearing Series | 23000K Series |
| Shaft Dia. | 8.5 in |
| Lock Nut | N048 |
| Series | SNP |
| Locking Device | P48 |
| Length | 133.000 mm |
| Oil Hole | w/o Oil Hole |
| Weight | 32.2 LB |
| EAN or UPC | 87796146792 |
