Timken Co.
SAF 540
4-Bolt Housing; Cast Iron; 22 1/2" to 25" Bolt Spacing; 8 1/4" Center Line to Base; 29 1/2" Housing Length; Adapter Mounted; Triple Ring Seals
Item #101605481
- 4-Bolt Housing
- Cast Iron
- 22 1/2" to 25" Bolt Spacing
- 8 1/4" Center Line to Base
- 29 1/2" Housing Length
| Bearing No. | 22240K |
| Housing Material | Cast Iron |
| Locking Device | Adapter Mounted |
| Stabilizing Ring | SR-40-34 |
| Housing Length | 29 1/2 in |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing Range [Max] | 25 in |
| Base Height | 3 3/8 in |
| Bolt Hole Spacing - Width | 5 in |
| Adapter Assembly | SNW-40 |
| Bolt Holes | 4 |
| Housing Height | 17 3/16 in |
| Mounted Unit Series | SAF225 |
| Base Width | 8 in |
| Seal Type | Triple Ring Seals |
| Triple Seal | LER159 |
| Housing Width | 10 13/16 in |
| Weight | 310.0 LB |
| EAN or UPC | 87796037229 |
