
Timken Co.
NP848872 70422
Tapered Roller Bearing; 2.125 in Inside Diameter; 1.0594 in Cone Width
Item #112487143


- Tapered Roller Bearing
- 2.125 in Inside Diameter
- 1.0594 in Cone Width
Inch/Metric | Inch |
Inside Dia. | 2.125 in |
Tolerance | Class 2 (Standard) |
Bearing Type | Cone |
Cone Width | 3.75 in |
I.D. | 13 5/8 in |
Rows of Balls | Single |
Weight | 1.738 LB |
EAN or UPC | 53893386805 |
