
Timken Co.
NA95500
95000 Series Single Cone; 5" Straight Bore; 2 13/16" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100722118


- 95000 Series Single Cone
- 5" Straight Bore
- 2 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Cup Width | N/A |
Material | Steel |
Tolerance | Standard |
Shaft Fillet Radius [Max] | 0.140 in |
Cone Type | Single Cone |
I.D. | 5 in |
K Factor | 1.581381 |
Origin | Cones |
Enclosure | Open |
Series | 95000 |
O.D. | N/A |
Radial Rating | 33936.6 lbf |
Cone Width | 2 13/16 in |
Bore Type | Round Bore |
Bearing Type | Single Cone |
Weight | 18.11 LB |
EAN or UPC | 53893450926 |
