
Timken Co.
M903310
Series M903300 Single Cup; 3 5/8" OD x 0.6563" Wide; 0.060" Maximum Housing Fillet Radius; Standard Tolerance
Item #101192582


- Series M903300 Single Cup
- 3 5/8" OD x 0.6563" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
Material | Steel |
Bearing Type | Single Cup |
Origin | Cups |
I.D. | N/A |
O.D. | 3.625 in |
Series | M903300 |
Cone Width | N/A |
Enclosure | N/A |
Cup Width | 0.6563 in |
K Factor | 0.7024962 |
Cup Type | Single Cup |
Tolerance | Standard |
O.D. Type | Straight |
Housing Fillet Radius [Max] | 0.06 in |
Radial Rating | 4616.7 lbf |
Weight | 0.55 LB |
EAN or UPC | 53893704814 |
