
Timken Co.
M88043
M88000 Series Single Cone; 1 3/16" Straight Bore; 7/8" Wide; 0.090" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100722069


- M88000 Series Single Cone
- 1 3/16" Straight Bore
- 7/8" Wide
- 0.090" Maximum Shaft Fillet Radius
- Standard Tolerance
Cone Type | Single Cone |
Cup Width | N/A |
I.D. | 1 3/16 in |
Bore Type | Round Bore |
Origin | Cones |
Enclosure | Open |
Material | Steel |
Radial Rating | 3473.6 lbf |
O.D. | N/A |
Series | M88000 |
Cone Width | 0.875 in |
Tolerance | Standard |
Bearing Type | Single Cone |
Shaft Fillet Radius [Max] | 0.090 in |
K Factor | 1.069868 |
Weight | 0.598 LB |
EAN or UPC | 53893427850 |
