- M541300 Series Single Cone
- 8" Straight Bore
- 1 15/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Radial Rating | 30580.8 lbf |
| Cup Width | N/A |
| Tolerance | Standard |
| Bore Type | Round Bore |
| K Factor | 1.45835 |
| I.D. | 8 in |
| Cone Width | 1 15/16 in |
| Origin | Cones |
| Material | Steel |
| Series | M541300 |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bearing Type | Single Cone |
| Cone Type | Single Cone |
| O.D. | N/A |
| Weight | 16.137 LB |
| EAN or UPC | 53893643199 |

