
Timken Co.
M514512
Series M514500 Single Cup; 4 7/8" OD x 1.0310" Wide; 0.080" Maximum Housing Fillet Radius; Standard Tolerance
Item #100722398


- Series M514500 Single Cup
- 4 7/8" OD x 1.0310" Wide
- 0.080" Maximum Housing Fillet Radius
- Standard Tolerance
O.D. | 4.875 in |
Enclosure | N/A |
Cup Type | Single Cup |
O.D. Type | Straight |
K Factor | 1.45835 |
Bearing Type | Single Cup |
Origin | Cups |
Cone Width | N/A |
Series | M514500 |
I.D. | N/A |
Tolerance | Standard |
Radial Rating | 8095.2 lbf |
Material | Steel |
Housing Fillet Radius [Max] | 0.08 in |
Cup Width | 1.031 in |
Weight | 1.139 LB |
EAN or UPC | 53893629452 |
