Timken Co.
M349549A
M349500 Series Single Cone; 10 1/8" Straight Bore; 2 1/4" Wide; 0.420" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101192523
- M349500 Series Single Cone
- 10 1/8" Straight Bore
- 2 1/4" Wide
- 0.420" Maximum Shaft Fillet Radius
- Standard Tolerance
| K Factor | 1.682211 |
| Shaft Fillet Radius [Max] | 0.420 in |
| Cone Type | Single Cone |
| O.D. | N/A |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Material | Steel |
| Origin | Cones |
| Series | M349500 |
| Cup Width | N/A |
| Cone Width | 2.25 in |
| Bearing Type | Single Cone |
| I.D. | 10 1/8 in |
| Radial Rating | 38873.2 lbf |
| Enclosure | Open |
| Weight | 22.24 LB |
| EAN or UPC | 53893602998 |
