
Timken Co.
M252349H
M252300 Series Single Cone; 10 5/8" Straight Bore; 2 15/16" Wide; 1/4" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101192491


- M252300 Series Single Cone
- 10 5/8" Straight Bore
- 2 15/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
K Factor | 1.75647 |
Tolerance | Standard |
Series | M252300 |
O.D. | N/A |
Enclosure | Open |
Cone Width | 2 15/16 in |
Bearing Type | Single Cone |
Shaft Fillet Radius [Max] | 1/4 in |
Material | Steel |
Cone Type | Single Cone |
Origin | Cones |
Cup Width | N/A |
Bore Type | Round Bore |
I.D. | 10 5/8 in |
Radial Rating | 57224.3 lbf |
Weight | 39.718 LB |
EAN or UPC | 53893558271 |
