
Timken Co.
M111012
Series M111000 Single Cup; 4 1/4" OD x 0.8000" Wide; 0.030" Maximum Housing Fillet Radius; Standard Tolerance
Item #101192355


- Series M111000 Single Cup
- 4 1/4" OD x 0.8000" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
Series | M111000 |
Material | Steel |
I.D. | N/A |
Enclosure | N/A |
Origin | Cups |
O.D. | 4.25 in |
Tolerance | Standard |
Cup Width | 0.8 in |
Radial Rating | 6893.9 lbf |
Housing Fillet Radius [Max] | 0.03 in |
K Factor | 2.000183 |
Cone Width | N/A |
Cup Type | Single Cup |
Bearing Type | Single Cup |
O.D. Type | Straight |
Weight | 0.847 LB |
EAN or UPC | 53893473208 |
