
Timken Co.
LM806349C
LM806300 Series Single Cone; 2 1/8" Straight Bore; 0.7970" Wide; 0.100" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101196000


- LM806300 Series Single Cone
- 2 1/8" Straight Bore
- 0.7970" Wide
- 0.100" Maximum Shaft Fillet Radius
- Standard Tolerance
Enclosure | Open |
O.D. | N/A |
I.D. | 2 1/8 in |
Material | Steel |
Radial Rating | 4108.7 lbf |
Bore Type | Round Bore |
Tolerance | Standard |
Cup Width | N/A |
Origin | Cones |
Cone Width | 0.797 in |
Series | LM806300 |
Shaft Fillet Radius [Max] | 0.100 in |
Cone Type | Single Cone |
Bearing Type | Single Cone |
K Factor | 1.069868 |
Weight | 0.755 LB |
EAN or UPC | 53893692760 |
