
Timken Co.
LM806310
Series LM806300 Single Cup; 3 1/2" OD x 0.5781" Wide; 0.080" Maximum Housing Fillet Radius; Standard Tolerance
Item #101192325


- Series LM806300 Single Cup
- 3 1/2" OD x 0.5781" Wide
- 0.080" Maximum Housing Fillet Radius
- Standard Tolerance
Bearing Type | Single Cup |
Housing Fillet Radius [Max] | 0.08 in |
I.D. | N/A |
Enclosure | N/A |
Origin | Cups |
O.D. | 3.5 in |
Material | Steel |
Cone Width | N/A |
K Factor | 1.069868 |
Cup Width | 0.5781 in |
Series | LM806300 |
Tolerance | Standard |
Radial Rating | 4108.7 lbf |
Cup Type | Single Cup |
O.D. Type | Straight |
Weight | 0.378 LB |
EAN or UPC | 53893692753 |
