Timken Co.
LM72849
LM72800 Series Single Cone; 0.8900" Straight Bore; 0.6100" Wide; 0.060" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100722006
- LM72800 Series Single Cone
- 0.8900" Straight Bore
- 0.6100" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| Cone Width | 0.61 in |
| Enclosure | Open |
| Cup Width | N/A |
| Radial Rating | 1600.1 lbf |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.060 in |
| Origin | Cones |
| Series | LM72800 |
| Bore Type | Round Bore |
| O.D. | N/A |
| Bearing Type | Single Cone |
| I.D. | 0.89 in |
| Material | Steel |
| K Factor | 1.235019 |
| Weight | 0.2 LB |
| EAN or UPC | 53893388502 |
