
Timken Co.
LM665949
LM665900 Series Single Cone; 15 3/16" Straight Bore; 3 1/4" Wide; 1/4" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101192234


- LM665900 Series Single Cone
- 15 3/16" Straight Bore
- 3 1/4" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
Bore Type | Round Bore |
O.D. | N/A |
Material | Steel |
Origin | Cones |
Cone Width | 3 1/4 in |
I.D. | 15 3/16 in |
Cone Type | Single Cone |
Cup Width | N/A |
K Factor | 1.396242 |
Radial Rating | 77336.4 lbf |
Series | LM665900 |
Bearing Type | Single Cone |
Shaft Fillet Radius [Max] | 1/4 in |
Enclosure | Open |
Tolerance | Standard |
Weight | 68.075 LB |
EAN or UPC | 53893661315 |
