
Timken Co.
LM603015
Series LM603000 Single Cup; 3.149" OD x 0.6562" Wide; 0.030" Maximum Housing Fillet Radius; Standard Tolerance
Item #101195997


- Series LM603000 Single Cup
- 3.149" OD x 0.6562" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
Cup Width | 0.6562 in |
Housing Fillet Radius [Max] | 0.03 in |
Bearing Type | Single Cup |
I.D. | N/A |
Tolerance | Standard |
K Factor | 1.36851 |
Cup Type | Single Cup |
Series | LM603000 |
Cone Width | N/A |
Material | Steel |
Radial Rating | 3473.9 lbf |
O.D. | 3.149 in |
Origin | Cups |
O.D. Type | Straight |
Enclosure | N/A |
Weight | 0.434 LB |
EAN or UPC | 53893650449 |
