
Timken Co.
LM567949
LM567900 Series Single Cone; 16" Straight Bore; 3 5/16" Wide; 1/4" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101192207


- LM567900 Series Single Cone
- 16" Straight Bore
- 3 5/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
Cup Width | N/A |
Radial Rating | 81825.1 lbf |
Series | LM567900 |
Origin | Cones |
Tolerance | Standard |
Bore Type | Round Bore |
Shaft Fillet Radius [Max] | 1/4 in |
Enclosure | Open |
K Factor | 1.43323 |
O.D. | N/A |
Cone Type | Single Cone |
I.D. | 16 in |
Cone Width | 3.3125 in |
Material | Steel |
Bearing Type | Single Cone |
Weight | 83.748 LB |
EAN or UPC | 53893648101 |
