Timken Co.
LM545849A
LM545800 Series Single Cone; 9 1/4" Straight Bore; 1 15/16" Wide; 1/4" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101192198
- LM545800 Series Single Cone
- 9 1/4" Straight Bore
- 1 15/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| I.D. | 9 1/4 in |
| Cone Width | 1.9375 in |
| Enclosure | Open |
| Material | Steel |
| O.D. | N/A |
| Cone Type | Single Cone |
| Series | LM545800 |
| Shaft Fillet Radius [Max] | 1/4 in |
| Cup Width | N/A |
| Radial Rating | 29655 lbf |
| Origin | Cones |
| K Factor | 1.470356 |
| Weight | 16.266 LB |
| EAN or UPC | 53893646107 |
