Timken Co.
LM522549
LM522500 Series Single Cone; 4.3302" Straight Bore; 1 3/8" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100722417
- LM522500 Series Single Cone
- 4.3302" Straight Bore
- 1 3/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| Cup Width | N/A |
| I.D. | 4.3302 in |
| Enclosure | Open |
| O.D. | N/A |
| Series | LM522500 |
| Bore Type | Round Bore |
| K Factor | 1.453261 |
| Radial Rating | 10563.6 lbf |
| Cone Width | 1 3/8 in |
| Cone Type | Single Cone |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| Tolerance | Standard |
| Weight | 3.27 LB |
| EAN or UPC | 53893634661 |
