
Timken Co.
LM503310
Series LM503300 Single Cup; 2.952" OD x 0.5512" Wide; 0.060" Maximum Housing Fillet Radius; Standard Tolerance
Item #101192172


- Series LM503300 Single Cup
- 2.952" OD x 0.5512" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
Bearing Type | Single Cup |
Cone Width | N/A |
Cup Type | Single Cup |
Cup Width | 0.5512 in |
Material | Steel |
O.D. Type | Straight |
Origin | Cups |
Housing Fillet Radius [Max] | 0.06 in |
Series | LM503300 |
K Factor | 1.453261 |
Tolerance | Standard |
Radial Rating | 3068.1 lbf |
O.D. | 2.952 in |
Enclosure | N/A |
I.D. | N/A |
Weight | 0.249 LB |
EAN or UPC | 53893625560 |
