
Timken Co.
LM501349A
LM501300 Series Single Cone; 1 5/8" Straight Bore; 0.7800" Wide; 0.030" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101192170


- LM501300 Series Single Cone
- 1 5/8" Straight Bore
- 0.7800" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
Cone Type | Single Cone |
Tolerance | Standard |
Series | LM501300 |
Cup Width | N/A |
Bore Type | Round Bore |
Material | Steel |
K Factor | 1.461761 |
Shaft Fillet Radius [Max] | 0.030 in |
Enclosure | Open |
Origin | Cones |
Cone Width | 0.78 in |
I.D. | 1 5/8 in |
Bearing Type | Single Cone |
Radial Rating | 3405.4 lbf |
O.D. | N/A |
Weight | 0.524 LB |
EAN or UPC | 53893625485 |
