
Timken Co.
LM48548A
LM48500 Series Single Cone; 1 3/8" Straight Bore; 0.7200" Wide; 0.030" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100721842


- LM48500 Series Single Cone
- 1 3/8" Straight Bore
- 0.7200" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
Cone Width | 0.72 in |
Material | Steel |
I.D. | 1 3/8 in |
Shaft Fillet Radius [Max] | 0.030 in |
Radial Rating | 2940.8 lbf |
Series | LM48500 |
Enclosure | Open |
Tolerance | Standard |
Cup Width | N/A |
K Factor | 1.552177 |
O.D. | N/A |
Cone Type | Single Cone |
Bore Type | Round Bore |
Bearing Type | Single Cone |
Origin | Cones |
Weight | 1.0 LB |
EAN or UPC | 53893314006 |
