
Timken Co.
LM241149NW
LM241100 Series Single Cone; 8" Straight Bore; 1 7/8" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance; w/Keyway Slot
Item #101192059


- LM241100 Series Single Cone
- 8" Straight Bore
- 1 7/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Bore Type | Round Bore w/ Keyway |
Shaft Fillet Radius [Max] | 0.140 in |
Material | Steel |
Bearing Type | Single Cone |
Cone Width | 1 7/8 in |
Enclosure | Open |
K Factor | 1.831983 |
Series | LM241100 |
Tolerance | Standard |
Origin | Cones |
Cone Type | Single Cone |
I.D. | 8 in |
Radial Rating | 23681.9 lbf |
Cup Width | N/A |
O.D. | N/A |
Weight | 12.0 LB |
EAN or UPC | 53893541778 |
