Timken Co.
LL264610
Series LL264600 Single Cup; 17" OD x 13/16" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #101191882
- Series LL264600 Single Cup
- 17" OD x 13/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| I.D. | N/A |
| Material | Steel |
| O.D. | 17 in |
| Tolerance | Standard |
| Enclosure | N/A |
| Cone Width | N/A |
| K Factor | 1.75647 |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Series | LL264600 |
| Bearing Type | Single Cup |
| Cup Width | 0.8125 in |
| O.D. Type | Straight |
| Radial Rating | 14510.4 lbf |
| Weight | 4.14 LB |
| EAN or UPC | 53893568775 |
