Timken Co.
LL225749
LL225700 Series Single Cone; 5" Straight Bore; 11/16" Wide; 0.060" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101191876
- LL225700 Series Single Cone
- 5" Straight Bore
- 11/16" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Cup Width | N/A |
| Origin | Cones |
| K Factor | 1.75647 |
| Series | LL225700 |
| Radial Rating | 4866 lbf |
| I.D. | 5 in |
| Material | Steel |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Cone Width | 0.6875 in |
| Bore Type | Round Bore |
| Enclosure | Open |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.060 in |
| Weight | 1.464 LB |
| EAN or UPC | 53893111773 |
