Timken Co.
L814749-3
L814700 Series Single Cone; 3" Straight Bore; 3/4" Wide; 0.060" Maximum Shaft Fillet Radius; Precision Grade
Item #101191821
- L814700 Series Single Cone
- 3" Straight Bore
- 3/4" Wide
- 0.060" Maximum Shaft Fillet Radius
- Precision Grade
| Cone Width | 3/4 in |
| Cone Type | Single Cone |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.060 in |
| Origin | Cones |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Series | L814700 |
| Enclosure | Open |
| Material | Steel |
| Tolerance | Precision |
| I.D. | 3 in |
| Bore Type | Round Bore |
| Weight | 0.997 LB |
| EAN or UPC | 53893696249 |
